This product requires certification to purchase.

2-1/2 in. White Painted Wall Plate

This product has been replaced by

2-1/2 PLAS WALL PLT WH IPS
National Fire Products 2-1/2 in. Plastic Wall Plate in Painted White
Manufacturer Part #NFP1004AWL
National Fire Products

2-1/2 in. White Painted Wall Plate

  • Fast #
  • Part #NFP1004WHL
  • Item #9436218
  • Manufacturer Part #FP1005WHL
4 out of 5 Customer Rating
Brand image

This product has been replaced by

2-1/2 PLAS WALL PLT WH IPS
National Fire Products 2-1/2 in. Plastic Wall Plate in Painted White
Manufacturer Part #NFP1004AWL
National Fire Products

2-1/2 in. White Painted Wall Plate

  • Fast #
  • Part #NFP1004WHL
  • Item #9436218
  • Manufacturer Part #FP1005WHL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 480 Pallet: 5760
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available Sizes: 1/2"–8"
  • Break lines for easy splitting
  • Suitable for indoor and outdoor use
  • Available finishes: Chrome and white*
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
2-7/8
Fitting Size 1:
2-1/2
Fitting Sizes:
2-1/2 in
Installation Type:
Wall Mount
Material:
Plastic
Product Type:
Wall Plate
UPC:
781889815472
Weight:
0.04