This product requires certification to purchase.

2 in. Chrome Plated Wall Plate

This product has been replaced by

National Fire Products Chrome "Plastic Wall Plate in Painted Chrome"
National Fire Products 2 in. Plastic Wall Plate in Painted Chrome
Manufacturer Part #NFP1004ACK
National Fire Products

2 in. Chrome Plated Wall Plate

  • Fast #
  • Part #NFP1004CPK
  • Item #9436175
  • Manufacturer Part #FP1004CPK
5 out of 5 Customer Rating
Brand image

This product has been replaced by

National Fire Products Chrome "Plastic Wall Plate in Painted Chrome"
National Fire Products 2 in. Plastic Wall Plate in Painted Chrome
Manufacturer Part #NFP1004ACK
National Fire Products

2 in. Chrome Plated Wall Plate

  • Fast #
  • Part #NFP1004CPK
  • Item #9436175
  • Manufacturer Part #FP1004CPK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 384 Pallet: 6144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available Sizes: 1/2 in. – 8 in.
  • Break lines for easy splitting
  • Suitable for indoor and outdoor use
  • Available finishes: Chrome and white
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-3/8 in
Fitting Size 1
2 in
Fitting Sizes
2 in
Weight
0.03 lb
Characteristics & Features
Coating
Painted
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Product Type
Wall Plate
UL Listed
No
UPC
781889815045