This product requires certification to purchase.

2 in. Wall Plate in Chrome Plated

National Fire Products

2 in. Wall Plate in Chrome Plated

  • Fast #
  • Part #NFP1003K
  • Item #9436059
  • Manufacturer Part #FP1003K
3.3 out of 5 Customer Rating
Brand image
National Fire Products

2 in. Wall Plate in Chrome Plated

  • Fast #
  • Part #NFP1003K
  • Item #9436059
  • Manufacturer Part #FP1003K
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 60 Case: 240 Pallet: 5760
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Helps conceal pipe penetration through walls
  • Hinged for easy installation
  • Self centering springs
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
2 in
Material:
Steel
Product Type:
Wall Plate
UPC:
781889814956
Weight:
0.14 lb