This product requires certification to purchase.

3/4 in. Chrome Plated Wall Plate

This product has been replaced by

3/4 PLAS WALL PLT CP IPS
National Fire Products 3/4 in. Plastic Wall Plate in Painted Chrome
Manufacturer Part #NFP1004ACF
National Fire Products

3/4 in. Chrome Plated Wall Plate

  • Fast #
  • Part #NFP1004CPF
  • Item #9436221
  • Manufacturer Part #FP1004CPF
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4 PLAS WALL PLT CP IPS
National Fire Products 3/4 in. Plastic Wall Plate in Painted Chrome
Manufacturer Part #NFP1004ACF
National Fire Products

3/4 in. Chrome Plated Wall Plate

  • Fast #
  • Part #NFP1004CPF
  • Item #9436221
  • Manufacturer Part #FP1004CPF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 864 Pallet: 13824
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available Sizes: 1/2"–8"
  • Break lines for easy splitting
  • Suitable for indoor and outdoor use
  • Available finishes: Chrome and white*
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
1-1/16 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Wall Mount
Material:
Plastic
Product Type:
Wall Plate
UPC:
781889815502
Weight:
0.01 lb