This product requires certification to purchase.

3/4 in. Recessed Fire Sprinkler Escutcheon in Chrome Plated

National Fire Products

3/4 in. Recessed Fire Sprinkler Escutcheon in Chrome Plated

  • Fast #
  • Part #NFP1007CPF
  • Item #9436198
4.7 out of 5 Customer Rating
Brand image
National Fire Products

3/4 in. Recessed Fire Sprinkler Escutcheon in Chrome Plated

  • Fast #
  • Part #NFP1007CPF
  • Item #9436198
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Recessed canopy for 3/4" sprinkler heads
  • Adjustment range: 3/4"
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
1-7/8 in
Material:
Steel
Product Type:
Recessed Fire Sprinkler Escutcheon
Weight:
0.07 lb