4 in. White Painted Wall Plate
This product has been replaced by
Manufacturer Part #NFP1004AWP
4 in. White Painted Wall Plate
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 288 Pallet: 5184-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available Sizes: 1/2"–8"
- Break lines for easy splitting
- Suitable for indoor and outdoor use
- Available finishes: Chrome and white*
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 5-9/16 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Wall Plate
- UPC:
- 781889815212
- Weight:
- 0.06 lb