This product requires certification to purchase.

4 in. FPT x 5 in. Storz, Straight

National Fire Products

4 in. FPT x 5 in. Storz, Straight

  • Fast #
  • Part #NFP140202
  • Item #10300571
  • Manufacturer Part #NFP140202
5 out of 5 Customer Rating
Brand image
National Fire Products

4 in. FPT x 5 in. Storz, Straight

  • Fast #
  • Part #NFP140202
  • Item #10300571
  • Manufacturer Part #NFP140202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Threadless connections to save time and eliminate connection errors
  • Safety Locks to secure connection
  • Stainless steel screen to protect waterway from foreign debris
  • Metal face seal on storz body
  • Requires Certification

Documents


Specifications

Application:
Fire Department Connection
End Connection 1:
FPT
End Connection 2:
Storz
End Connections:
FPT x Storz
Fitting Size 1:
4 in
Fitting Size 2:
5 in
Fitting Sizes:
4 in x 5 in
Material:
Aluminum
Material Type:
6061
Pressure - Maximum:
250 psi
Product Type:
Fire Department Connection
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
781889975985