4 in. Standpipe Automatic Fire Sprinkler Sign
4 in. Standpipe Automatic Fire Sprinkler Sign
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Red with white lettering
- Lettering: STANDPIPE-AUTO SPKR FIRE DEPT. CONNECTION
- Cast Aluminum
Documents
Specifications
- Application:
- Fire Protection
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 4 in
- Length:
- 4 in
- Letter Color:
- White
- Lettering:
- Auto Spkr - Fire Dept. Connection
- Material:
- Aluminum
- Product Type:
- Fire Sprinkler Sign
- Shape:
- Round
- Size:
- 4 in
- Type:
- NFP140605
- Weight:
- 0.63 lb