4 in. Storz Cap with Chain
4 in. Storz Cap with Chain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Threadless connections to save time and eliminate connection errors
- Safety Locks to secure connection
- Stainless steel screen to protect waterway from foreign debris
- Rubber gaskets on cap
Documents
Specifications
- Application:
- Fire Department Connection
- End Connection 1:
- Storz
- End Connections:
- Storz
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Aluminum
- Material Type:
- 6061
- Pressure - Maximum:
- 250 psi
- Product Type:
- Fire Department Connection
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 781889976012