This product requires certification to purchase.

6 in. Plastic Wall Plate in Painted Chrome

National Fire Products

6 in. Plastic Wall Plate in Painted Chrome

  • Fast #
  • Part #NFP1004ACU
  • Item #11672581
  • Manufacturer Part #NFP1004ACU
4.6 out of 5 Customer Rating
Brand image
National Fire Products

6 in. Plastic Wall Plate in Painted Chrome

  • Fast #
  • Part #NFP1004ACU
  • Item #11672581
  • Manufacturer Part #NFP1004ACU
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available Sizes: 1/2"–8"
  • Break lines for easy splitting
  • Suitable for indoor and outdoor use
  • Available finishes: Chrome and White*
  • Suitable for both interior and exterior uses
  • Requires Certification
Dimensions & Measurements
Depth
3/16 in
Diameter - Inside 1
6-3/4 in
Fitting Size 1
6 in
Fitting Sizes
6 in
Weight
0.11 lb
Characteristics & Features
Coating
Painted
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Ceiling Mount, Floor Mount, Wall Mount
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Product Type
Wall Plate
UL Listed
No
UPC
199242004584