This product requires certification to purchase.

6 x 2-1/2 x 2-1/2 in. Brass Roof Manifold

National Fire Products

6 x 2-1/2 x 2-1/2 in. Brass Roof Manifold

  • Fast #
  • Part #NFP140112
  • Item #9645654
  • Manufacturer Part #NFP140112
3.6 out of 5 Customer Rating
Brand image
National Fire Products

6 x 2-1/2 x 2-1/2 in. Brass Roof Manifold

  • Fast #
  • Part #NFP140112
  • Item #9645654
  • Manufacturer Part #NFP140112
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Size: 6" x 2-1/2 x 2-1/2
  • Straight pattern
  • Can be used as an inlet or outlet
  • Body: Brass
  • Finish: Rough Brass
  • *Can be used with NFP120101 Angle Hose Valve
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNST
End Connection 3
MNST
End Connections
FNPT x MNST x MNST
Weight
9.92 lb
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
NFP140112
UPC
781889860441