This product requires certification to purchase.

6 x 2 in. Dry Standpipe Aluminum Sign

National Fire Products

6 x 2 in. Dry Standpipe Aluminum Sign

  • Fast #
  • Part #NFP101524
  • Item #10294623
  • Manufacturer Part #NFP101524
3.2 out of 5 Customer Rating
Brand image
National Fire Products

6 x 2 in. Dry Standpipe Aluminum Sign

  • Fast #
  • Part #NFP101524
  • Item #10294623
  • Manufacturer Part #NFP101524
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6" x 2" Dry S/Pipe sign
  • White Background with Red lettering
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
6 in
Characteristics & Features
Lettering
Dry Standpipe
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Signage
UPC
781889975831