This product requires certification to purchase.

6 x 2 in. Entire System Aluminum Sign

National Fire Products

6 x 2 in. Entire System Aluminum Sign

  • Fast #
  • Part #NFP101523
  • Item #10294622
  • Manufacturer Part #NFP101523
5 out of 5 Customer Rating
Brand image
National Fire Products

6 x 2 in. Entire System Aluminum Sign

  • Fast #
  • Part #NFP101523
  • Item #10294622
  • Manufacturer Part #NFP101523
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6" x 2" Entire System sign
  • White Background with Red lettering
  • Requires Certification

Documents


Specifications

Height:
2 in
Length:
6 in
Lettering:
Entire System
Material:
Aluminum
Product Type:
Signage
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889975824