6 x 2 in. Inspectors Test Aluminum Sign
6 x 2 in. Inspectors Test Aluminum Sign
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 1000 Pallet: 216000-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- 6" x 2" aluminum sign
- Pre-drilled holes for installation
- White with red letters
Documents
Specifications
- Application:
- Fire Protection
- Height:
- 2
- Length:
- 6
- Lettering:
- Inspectors Test
- Material:
- Aluminum
- Product Type:
- Fire Sprinkler Sign
- UPC:
- 781889815854
- Weight:
- 0.02
- Width:
- 2