This product requires certification to purchase.

Fire Sprinkler Escutcheon with Flush Skirt in Off White

National Fire Products

Fire Sprinkler Escutcheon with Flush Skirt in Off White

  • Fast #
  • Part #NFP1010OW
  • Item #9436240
4.5 out of 5 Customer Rating
Brand image
National Fire Products

Fire Sprinkler Escutcheon with Flush Skirt in Off White

  • Fast #
  • Part #NFP1010OW
  • Item #9436240
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Off White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 300 Pallet: 18000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with pendant and horizontal sidewall sprinkler heads
  • Cup sold separately
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Whites
Color Finish Name:
Off White
Diameter - Inside 1:
2-3/16 in
Material:
Steel
Product Type:
Extended Fire Sprinkler Escutcheon
Weight:
0.06 lb