This product requires certification to purchase.

Recessed Cover Plate in Chrome Plated

National Fire Products

Recessed Cover Plate in Chrome Plated

  • Fast #
  • Part #NFP1006CP
  • Item #9436236
  • Manufacturer Part #FP1009CP
4 out of 5 Customer Rating
Brand image
National Fire Products

Recessed Cover Plate in Chrome Plated

  • Fast #
  • Part #NFP1006CP
  • Item #9436236
  • Manufacturer Part #FP1009CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 400 Pallet: 18000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Recessed canopy coverage extension
  • Increases overall coverage of recessed canopy flange from 2 7/8" to 5" O.D.
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
5
Diameter - Inside 1:
2-7/8
Material:
Steel
Product Type:
Recessed Fire Sprinkler Escutcheon
UPC:
781889815656
Weight:
0.12