Recessed Cover Plate in White
Recessed Cover Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 400 Pallet: 7200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Recessed canopy coverage extension
- Increases overall coverage of recessed canopy flange from 2 7/8" to 5" O.D.
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5 in
- Diameter - Inside 1:
- 2-7/8 in
- Material:
- Steel
- Product Type:
- Recessed Fire Sprinkler Escutcheon
- Weight:
- 0.12 lb