This product requires certification to purchase.

1 in. Male Threaded Adapter, Inline Check Valve, Pressure Relief Valve and Retard

National Fire Products

Resi-Pac™ 1 in. Male Threaded Adapter, Inline Check Valve, Pressure Relief Valve and Retard

  • Fast #
  • Part #NRIRP100IRR4TDB
  • Item #7626404
  • Manufacturer Part #RIRP100-IRR4-TDB
5 out of 5 Customer Rating
Brand image
National Fire Products

Resi-Pac™ 1 in. Male Threaded Adapter, Inline Check Valve, Pressure Relief Valve and Retard

  • Fast #
  • Part #NRIRP100IRR4TDB
  • Item #7626404
  • Manufacturer Part #RIRP100-IRR4-TDB
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eliminates the need for an access panel as well as the return trip to install the access panel
  • Dry wall extends up to the cabinet, giving a clean finish
  • Resi-Riser is protected throughout the construction phase and after completion
  • Includes built-in head box, eliminating the need for a red head box installed on the exterior of the wall
  • Can be recessed in a 2" x 4" wall or mounted on the surface
  • Comes with all necessary openings for electrical and piping penetration
  • Product pictured may not match description - please refer to specifications sheet.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Resi-Pac™
Depth:
4-5/8 in
Height:
18-1/4 in
Material:
Brass, Plastic, Rubber, Stainless Steel
Material Type:
PTFE
Product Type:
Adapter, Inline Check Valve, Pressure Relief Valve, Retard
UPC:
199242073245
Valve Size:
1 in
Weight:
21 lb
Width:
14 in