This product requires certification to purchase.

1-1/4 in. Pre-Assembled Compact Fire Sprinker Riser with Swing Check Valve and Pressure Relief Valve

National Fire Products

Resi-Riser™ 1-1/4 in. Pre-Assembled Compact Fire Sprinker Riser with Swing Check Valve and Pressure Relief Valve

  • Fast #
  • Part #NSR125SRR4
  • Item #7878978
  • Manufacturer Part #SR125-SRR4
3.1 out of 5 Customer Rating
Brand image
National Fire Products

Resi-Riser™ 1-1/4 in. Pre-Assembled Compact Fire Sprinker Riser with Swing Check Valve and Pressure Relief Valve

  • Fast #
  • Part #NSR125SRR4
  • Item #7878978
  • Manufacturer Part #SR125-SRR4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pre-assembled, compact, attractive fire sprinkler riser unit for residential sprinkler systems (in accordance with NFPA13, 13R and 13D)
  • Manufactured as a one-piece casting that is air tested for leaks
  • Raised lettering on both sides allows for installation to be to the right or left and easily identifies the flow direction and Test and Drain outlet
  • Two mounting legs are modeled onto the manifold allowing for a secure right or left anchoring
  • Flow switch has duel SPDT switched and a retard of 0-90 seconds
  • Unique design gives the ability to be installed within standard 2x4 frame construction
  • Product pictured may not match description - please refer to specifications sheet.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Collection:
Resi-Riser™
Depth:
3-1/2 in
Height:
13 in
Material:
Brass, Plastic, Rubber, Stainless Steel
Material Type:
Teflon™
Product Type:
Fire Sprinkler Riser Unit, Swing Check Valve, Pressure Relief Valve
UPC:
199242073443
Valve Size:
1-1/4 in
Weight:
11.2 lb
Width:
12 in