2 in. Fire Sprinker Riser with Inline Check Valve and Pressure Relief Valve
Resi-Riser™ 2 in. Fire Sprinker Riser with Inline Check Valve and Pressure Relief Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- Pre-assembled, compact, attractive fire sprinkler riser unit for residential sprinkler systems (in accordance with NFPA13, 13R and 13D)
- Manufactured as a one-piece casting that is air tested for leaks
- Raised lettering on both sides allows for installation to be to the right or left and easily identifies the flow direction and Test and Drain outlet
- Two mounting legs are modeled onto the manifold allowing for a secure right or left anchoring
- Flow switch has duel SPDT switched and a retard of 0-90 seconds
- Unique design gives the ability to be installed within standard 2x4 frame construction
- Product pictured may not match description - please refer to specifications sheet.
Recommended Accessories
Specifications
- Application:
- Fire Protection
- Collection:
- Resi-Riser™
- Depth:
- 3-1/2
- Height:
- 13
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- Teflon™
- Product Type:
- Fire Sprinkler Riser Unit, Inline Check Valve, Pressure Relief Valve
- UPC:
- 199242073153
- Valve Size:
- 2 in
- Weight:
- 13.6
- Width:
- 12-3/4