This product requires certification to purchase.

36 x 3/4 in. SHP Braided Flexible Sprinkler Drop

National Fire Products

Specflex® 36 x 3/4 in. SHP Braided Flexible Sprinkler Drop

  • Fast #
  • Part #NFP2236F
  • Item #10100013
  • Manufacturer Part #EFB-336-UP
3.1 out of 5 Customer Rating
Brand image
National Fire Products

Specflex® 36 x 3/4 in. SHP Braided Flexible Sprinkler Drop

  • Fast #
  • Part #NFP2236F
  • Item #10100013
  • Manufacturer Part #EFB-336-UP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Outlet size options of 1/2" or 3/4"
  • Available in lengths of 31", 36", 48", 60", and 72"
  • Includes pre-installation positioning and identification sleeve
  • Inlet connection of 1" NPT
  • Max working pressure of 225 psi
  • Max temperature rating of 225°F
  • Sealing ring and isolation ring made of EPDM and nylon
  • Offers flexibility with minimum bend radius of 2.5" per UL/ULC and 6.5" per FM
  • Hose material of stainless steel 304 and nut and nipple material of zinc-plated steel ensure durability and resistance to corrosion
  • Requires Certification

Specifications

Collection:
Specflex®
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
Yes
Fits Pipe Size:
1 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
36 in
Maximum Temperature:
300
Pressure - Maximum:
300 psi
Product Type:
Flexible Sprinkler Drops
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
781889922439