This product requires certification to purchase.

48 in. Open Gate Bracket Assembly

National Fire Products

Specflex® 48 in. Open Gate Bracket Assembly

  • Fast #
  • Part #NFP240148
  • Item #10100035
  • Manufacturer Part #OTBSL-PA-48
4.5 out of 5 Customer Rating
Brand image
National Fire Products

Specflex® 48 in. Open Gate Bracket Assembly

  • Fast #
  • Part #NFP240148
  • Item #10100035
  • Manufacturer Part #OTBSL-PA-48
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 48" Bracket for T-bar installation
  • Open gate design with quick release lever
  • Easily adjustable
  • Center of bracket clearly marked for faster installation
  • Requires Certification

Specifications

Collection:
Specflex®
Length:
48
Product Type:
Flexible Sprinkler Drops
UPC:
781889922651