48 x 1/2 in. SHP Braided Flexible Sprinkler Drop
Specflex® 48 x 1/2 in. SHP Braided Flexible Sprinkler Drop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Outlet size options of 1/2" or 3/4"
- Available in lengths of 31", 36", 48", 60", and 72"
- Includes pre-installation positioning and identification sleeve
- Inlet connection of 1" NPT
- Max working pressure of 225 psi
- Max temperature rating of 225°F
- Sealing ring and isolation ring made of EPDM and nylon
- Offers flexibility with minimum bend radius of 2.5" per UL/ULC and 6.5" per FM
- Hose material of stainless steel 304 and nut and nipple material of zinc-plated steel ensure durability and resistance to corrosion
Specifications
- Collection:
- Specflex®
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 48 in
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 300 psi
- Product Type:
- Flexible Sprinkler Drops
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 781889922446