This product requires certification to purchase.

60 x 1/2 in. SH Braided Flexible Sprinkler Drop

National Fire Products

Specflex® 60 x 1/2 in. SH Braided Flexible Sprinkler Drop

  • Fast #
  • Part #NFP2160D
  • Item #10100007
  • Manufacturer Part #EFB-260
3.4 out of 5 Customer Rating
Brand image
National Fire Products

Specflex® 60 x 1/2 in. SH Braided Flexible Sprinkler Drop

  • Fast #
  • Part #NFP2160D
  • Item #10100007
  • Manufacturer Part #EFB-260
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Outlet size options of 1/2" or 3/4"
  • Available in lengths of 31", 36", 48", 60", and 72"
  • Inlet connection of 1" NPT
  • Max working pressure of 175 psi
  • Max temperature rating of 225°F
  • Sealing ring and isolation ring made of EPDM and nylon
  • Offers flexibility with minimum bend radius of 4" per UL/ULC and 8" per FM
  • Hose material of stainless steel 304 and nut and nipple material of zinc-plated steel ensure durability and resistance to corrosion
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fits Pipe Size
1 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
60 in
Pressure - Maximum
175 psi
Characteristics & Features
Collection
Specflex®
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
FM Approved
Yes
Product Type
Flexible Sprinkler Drops
UL Listed
Yes
UPC
781889922378