This product requires certification to purchase.

10 in. Carbon Steel Socket Clamp

National Pipe Hanger

10 in. Carbon Steel Socket Clamp

  • Fast #
  • Part #N45010
  • Item #1894706
  • Manufacturer Part #450 10
5 out of 5 Customer Rating
Brand image
National Pipe Hanger

10 in. Carbon Steel Socket Clamp

  • Fast #
  • Part #N45010
  • Item #1894706
  • Manufacturer Part #450 10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Pipe Joint
Color Finish Name:
Black
Fits Pipe Size:
10 in
Material:
Carbon Steel
Product Type:
Socket Clamp, Washer
UL Listed:
No
Width:
19-1/2 in