12 in. Carbon Steel General Purpose Pipe Clamp
12 in. Carbon Steel General Purpose Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used with threaded rods to hold pipe joints, fittings, hydrants and valves
- Two washers are included with each clamp
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Material:
- Carbon Steel
- UL Listed:
- No