1/2 in. Copper Plated Split Ring Hanger with 3/8 in. Rod Size
1/2 in. Copper Plated Split Ring Hanger with 3/8 in. Rod Size
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Copper Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-3/16 in
- Length:
- 2-1/8 in
- MSS:
- MSS SP-58
- Material:
- Malleable Iron, Stainless Steel
- Rod Size (in):
- 3/8 in
- UL Listed:
- No