This product requires certification to purchase.

2 in. Zinc Plated Split Ring Hanger with 3/8 in. Rod Size

National Pipe Hanger

2 in. Zinc Plated Split Ring Hanger with 3/8 in. Rod Size

  • Fast #
  • Part #N100G0016
  • Item #7501266
  • Manufacturer Part #100G0016
3.4 out of 5 Customer Rating
Brand image
National Pipe Hanger

2 in. Zinc Plated Split Ring Hanger with 3/8 in. Rod Size

  • Fast #
  • Part #N100G0016
  • Item #7501266
  • Manufacturer Part #100G0016
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
2 in
Height:
3-1/16 in
Length:
3-15/16 in
MSS:
MSS SP-58
Material:
Malleable Iron, Stainless Steel, Zinc Plated
Rod Size (in):
3/8 in
UL Listed:
No