This product requires certification to purchase.

3/4 in. Cast Iron Socket Clamp

National Pipe Hanger

3/4 in. Cast Iron Socket Clamp

  • Fast #
  • Part #N455F
  • Item #1897260
  • Manufacturer Part #455
4 out of 5 Customer Rating
Brand image
National Pipe Hanger

3/4 in. Cast Iron Socket Clamp

  • Fast #
  • Part #N455F
  • Item #1897260
  • Manufacturer Part #455
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Fits Pipe Size:
3/4 in
Material:
Cast Iron
Product Type:
Clamp Washer