3/8 in. Malleable Iron and Stainless Steel Ceiling Flange
3/8 in. Malleable Iron and Stainless Steel Ceiling Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Copper Epoxy
- Material:
- Malleable Iron, Stainless Steel
- Product Type:
- Ceiling Flange
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.18 lb