5 in. Electrogalvanized Malleable Iron and Stainless Steel Beam Clamp
5 in. Electrogalvanized Malleable Iron and Stainless Steel Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 5 in
- MSS:
- MSS SP-58 Type 19
- Material:
- Malleable Iron, Stainless Steel
- Product Type:
- Beam Clamp
- Rod Size (in):
- 5/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 550