8 in. 2-Bolt Socket Clamp Black
8 in. 2-Bolt Socket Clamp Black
Frequently Purchased Together
Product Details
- Two washers are included with each clamp
- Used with threaded rods to hold pipe joints, fittings, hydrants and valves
Documents
Specifications
- Application:
- Pipe Joint
- Color Finish Name:
- Black
- Fits Pipe Size:
- 8 in
- Material:
- Carbon Steel
- Product Type:
- Socket Clamp, Washer
- UL Listed:
- No
- Width:
- 17-1/2 in