2 Ton 12.5 SEER Heat Pump 208/230V R-410A
1000 Series 2 Ton 12.5 SEER Heat Pump 208/230V R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 1.3, 11.7, 15.9, 25, 59.5
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 22600 Btu/h
- CFM:
- 790
- Coil Type:
- Condenser
- Collection:
- 1000 Series
- Depth:
- 18-1/2
- ETL Listed:
- Yes
- Height:
- 28-5/8
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 12.5
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 26-1/4