This product requires certification to purchase.

2 Ton 12.5 SEER Heat Pump 208/230V R-410A

National Refrigeration and Air

3000 Series 2 Ton 12.5 SEER Heat Pump 208/230V R-410A

  • Fast #
  • Part #NNCP4243000A
  • Item #10098634
  • Manufacturer Part #NCP4243000A
4.6 out of 5 Customer Rating
Brand image
National Refrigeration and Air

3000 Series 2 Ton 12.5 SEER Heat Pump 208/230V R-410A

  • Fast #
  • Part #NNCP4243000A
  • Item #10098634
  • Manufacturer Part #NCP4243000A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.3, 11.7, 15.90, 25, 59.5
Application:
Residential
BTU:
24000
BTU Cooling Rating:
23000 Btu/h
CFM:
790 ft3/min
Coil Type:
Condenser
Collection:
3000 Series
Depth:
18-1/2 in
ETL Listed:
Yes
Height:
32 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
24
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
12.5
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/230V
Width:
24-1/8 in