FR LONG SLV TSHIRT NABL HRC1 SM
FR LONG SLV TSHIRT NABL HRC1 SM
Product Details
Product Details
- Heat stress reduction
- Tagless shirt collar
- Superior moisture wicking and dry rate
- Inherently flame resistant, FR protection will not wash/wear out
- Lightweight, breathable fabric
- Knit wrists keep sleeves in place
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Safety, Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- S
- Color Finish Name:
- Navy
- Material:
- Fabric
- Product Type:
- Shirt
- Type:
- NC52FKSRLSSM
- Weight:
- 0.39