This product requires certification to purchase.

FR BOTTOMS BLK HRC2 XL

National Safety Apparel®

Carbon Armour™ FR BOTTOMS BLK HRC2 XL

  • Fast #
  • Part #NBSBBKXL
  • Item #7199007
  • Manufacturer Part #BSBBKXL
4 out of 5 Customer Rating
Brand image
National Safety Apparel®

Carbon Armour™ FR BOTTOMS BLK HRC2 XL

  • Fast #
  • Part #NBSBBKXL
  • Item #7199007
  • Manufacturer Part #BSBBKXL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Moisture wicking and quick drying
  • Rib knit cuffs
  • Inherently flame resistant, FR protection will not wash/wear out
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1506, ASTM F-955, ASTM 2705
Application:
Clothing
CSA Certified:
CSA Z462
Clothing Size:
XL
Collection:
Carbon Armour™
Color Finish Name:
Black
Material:
Fabric
Product Type:
Shirt
Weight:
0.92 lb