This product requires certification to purchase.

FR LONG SLV TSHIRT DAGY HRC2 2X

National Safety Apparel®

Carbon Armour™ FR LONG SLV TSHIRT DAGY HRC2 2X

  • Fast #
  • Part #NBSTAVLS2X
  • Item #7198940
  • Manufacturer Part #BSTAVLS2X
5 out of 5 Customer Rating
Brand image
National Safety Apparel®

Carbon Armour™ FR LONG SLV TSHIRT DAGY HRC2 2X

  • Fast #
  • Part #NBSTAVLS2X
  • Item #7198940
  • Manufacturer Part #BSTAVLS2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Unmatched comfort and protection
  • Moisture wicking and fast drying
  • Rib knit cuffs
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1506, ASTM F-1959, ASTM F-955, ASTM 2695
Application:
Clothing
CSA Certified:
CSA Z462
Clothing Size:
2XL
Collection:
Carbon Armour™
Color Finish Name:
Grey
Material:
Fabric
Product Type:
Shirt
Type:
NBSTAVLS2X
Weight:
0.71