FR LONG SLV TSHIRT HRC2 NABL 3X
FR LONG SLV TSHIRT HRC2 NABL 3X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth covered neck and shoulder seam for exceptional comfort
- Tagless neckline and exterior labeling
- Rib knit cuff and neckline for a comfortable secure fit
- Lightweight, breathable fabric
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Safety, Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- XXXL
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy
- Material:
- Cotton
- Product Type:
- Shirt
- Type:
- NC54VYLS3X
- UL Listed:
- Yes
- Weight:
- 0.96 lb