This product requires certification to purchase.

FR LONG SLV TSHIRT HRC2 NABL MED

National Safety Apparel®

FR LONG SLV TSHIRT HRC2 NABL MED

  • Fast #
  • Part #NC54VYLSMD
  • Item #7198997
  • Manufacturer Part #C54VYLSMD
5 out of 5 Customer Rating
Brand image
National Safety Apparel®

FR LONG SLV TSHIRT HRC2 NABL MED

  • Fast #
  • Part #NC54VYLSMD
  • Item #7198997
  • Manufacturer Part #C54VYLSMD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rib knit cuff and neckline for a comfortable secure fit
  • Smooth covered neck and shoulder seam for exceptional comfort
  • Tagless neckline and exterior labeling
  • Lightweight, breathable fabric
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1506
Application:
Safety, Clothing
CSA Certified:
CSA Z462
Clothing Size:
M
Color Finish Name:
Navy
Material:
Cotton
Product Type:
Shirt
Weight:
0.7 lb