FR LONG SLV TSHIRT NABL HRC1 5X
FR LONG SLV TSHIRT NABL HRC1 5X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Anti-microbial properties to resist odors
- Tagless shirt collar
- Keeps the wearer cooler on hot days, warmer on cool days
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Safety, Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- XXXXXL
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy
- Material:
- Fabric
- Product Type:
- Shirt
- Type:
- NC52FKSRLS5X
- Weight:
- 0.73 lb