This product requires certification to purchase.

FR LONG SLV TSHIRT NABL HRC1 XL

National Safety Apparel®

FR LONG SLV TSHIRT NABL HRC1 XL

  • Fast #
  • Part #NC52FKSRLSXL
  • Item #7198945
  • Manufacturer Part #C52FKSRLSXL
5 out of 5 Customer Rating
Brand image
National Safety Apparel®

FR LONG SLV TSHIRT NABL HRC1 XL

  • Fast #
  • Part #NC52FKSRLSXL
  • Item #7198945
  • Manufacturer Part #C52FKSRLSXL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heat stress reduction
  • Tagless shirt collar
  • Superior moisture wicking and dry rate
  • Inherently flame resistant, FR protection will not wash/wear out
  • Lightweight, breathable fabric
  • Knit wrists keep sleeves in place
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1506
Application:
Safety, Clothing
CSA Certified:
CSA Z462
Clothing Size:
XL
Color Finish Name:
Navy
Material:
Fabric
Product Type:
Shirt
Type:
NC52FKSRLSXL
Weight:
0.61