FR SHRT SLV TSHIRT NABL HRC1 XL
FR SHRT SLV TSHIRT NABL HRC1 XL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat stress reduction
- Lightweight, breathable fabric
- Superior moisture wicking and dry rate
- Odor control
- Inherently flame resistant, FR protection will not wash/wear out
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Safety, Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- XL
- Color Finish Name:
- Navy
- Material:
- Fabric
- Product Type:
- Shirt
- Weight:
- 0.46 lb