FR LONG SLV BTN DWN NABL HRC2 3XL
TECGEN® FR FR LONG SLV BTN DWN NABL HRC2 3XL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent layering piece for added protection and comfort
- Unsurpassed moisture wicking and drying rate
- Lightweight yet durable fabric
- Two front chest pockets with button closure
- Button down collar
- FR fabric will not melt, drip, or ignite
- Home laundry
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Safety, Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- 3XL
- Collection:
- TECGEN® FR
- Color Finish Name:
- Navy
- Material:
- Knit Fabric
- Product Type:
- Shirt
- Weight:
- 1.31 lb