FR LONG SLV BTN DWN NABL HRC2 6XL
TECGEN® FR FR LONG SLV BTN DWN NABL HRC2 6XL
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unsurpassed moisture wicking and drying rate
- Lightweight yet durable fabric
- Excellent layering piece for added protection and comfort
- FR fabric will not melt, drip, or ignite
- Home laundry
- Button down collar
- Two front chest pockets with button closure
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Safety, Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- XXXXXXL
- Collection:
- TECGEN® FR
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy
- Material:
- Knit Fabric
- Product Type:
- Shirt
- Type:
- NSHRDWWS02NB6XLN
- UL Listed:
- Yes
- Weight:
- 1.48 lb