FR LONG SLV BTN DWN NABL HRC2 MD
TECGEN® FR FR LONG SLV BTN DWN NABL HRC2 MD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unsurpassed moisture wicking and drying rate
- Dual certified to protect against flash fire and arc flash hazards
- Lightweight, breathable fabric
- Excellent layering piece for added protection and comfort
- Two front chest pockets with button closure
- Button down collar
- Adjustable two-button cuff closure
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Safety, Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- M
- Collection:
- TECGEN® FR
- Color Finish Name:
- Navy
- Material:
- Knit Fabric
- Product Type:
- Shirt
- Type:
- NSHRDWWS02NBMDRG
- Weight:
- 0.98