FR LONG SLV BTN DWN NABL HRC2 SML
TECGEN® FR FR LONG SLV BTN DWN NABL HRC2 SML
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual certified to protect against flash fire and arc flash hazards
- Lightweight, breathable fabric
- Unsurpassed moisture wicking and drying rate
- Button down collar
- Adjustable two-button cuff closure
- Two front chest pockets with button closure
- Excellent layering piece for added protection and comfort
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Safety, Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- S
- Collection:
- TECGEN® FR
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy
- Material:
- Knit Fabric
- Product Type:
- Shirt
- Type:
- NSHRDWWS02NBSMLN
- UL Listed:
- Yes
- Weight:
- 1.02 lb