This product requires certification to purchase.

FR LONG SLV BTN DWN NABL HRC2 XL

National Safety Apparel®

TECGEN® FR FR LONG SLV BTN DWN NABL HRC2 XL

  • Fast #
  • Part #NSHRDWWS02NBXLRG
  • Item #7198871
  • Manufacturer Part #SHR-DWWS02-NBXLRG
5 out of 5 Customer Rating
Brand image
National Safety Apparel®

TECGEN® FR FR LONG SLV BTN DWN NABL HRC2 XL

  • Fast #
  • Part #NSHRDWWS02NBXLRG
  • Item #7198871
  • Manufacturer Part #SHR-DWWS02-NBXLRG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unsurpassed moisture wicking and drying rate
  • Dual certified to protect against flash fire and arc flash hazards
  • Lightweight, breathable fabric
  • Excellent layering piece for added protection and comfort
  • Two front chest pockets with button closure
  • Button down collar
  • Adjustable two-button cuff closure
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1506
Application:
Safety, Clothing
CSA Certified:
CSA Z462
Clothing Size:
XL
Collection:
TECGEN® FR
Color Finish Name:
Navy
Material:
Knit Fabric
Product Type:
Shirt
Type:
NSHRDWWS02NBXLRG
Weight:
1.08