FR LONG SLV HENLEY NABL HRC2 MD
TECGEN® FR FR LONG SLV HENLEY NABL HRC2 MD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Excellent layering piece for added protection
- Lightweight, breathable FR performance fabric
- Rib knit cuffs for a comfortable secure fit
- Unique heathered color options
- 3 button placket
- Quickly identify compliance with exterior labeling
- Increased comfort at neckline with tagless label printing and covered seams
Documents
Specifications
- ASTM:
- ASTM F-1506
- Clothing Size:
- M
- Collection:
- TECGEN® FR
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy
- Material:
- Knit Fabric
- Product Type:
- Shirt
- Type:
- NC541NNBBSLSMD
- UL Listed:
- Yes
- Weight:
- 0.6