FR LONG SLV TSHIRT NABL HRC2 2X
TECGEN® FR FR LONG SLV TSHIRT NABL HRC2 2X
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Excellent layering piece for added protection
- Lightweight, breathable FR performance fabric
- Rib knit cuffs for a comfortable secure fit
- Unique heathered color options
- Increased comfort at neckline with tagless label printing and covered seams
- Home laundry
Documents
Specifications
- ASTM:
- ASTM F-1506
- Application:
- Safety, Clothing
- CSA Certified:
- CSA Z462
- Clothing Size:
- 2XL
- Collection:
- TECGEN® FR
- Color Finish Name:
- Navy
- Material:
- Knit Fabric
- Product Type:
- Shirt
- Type:
- NC541NNBLS2X
- Weight:
- 0.72