This product requires certification to purchase.

FR LONG SLV TSHIRT NABL HRC2 LRG

National Safety Apparel®

TECGEN® FR FR LONG SLV TSHIRT NABL HRC2 LRG

  • Fast #
  • Part #NC541NNBLSLG
  • Item #7198990
  • Manufacturer Part #C541NNBLSLG
5 out of 5 Customer Rating
Brand image
National Safety Apparel®

TECGEN® FR FR LONG SLV TSHIRT NABL HRC2 LRG

  • Fast #
  • Part #NC541NNBLSLG
  • Item #7198990
  • Manufacturer Part #C541NNBLSLG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Excellent layering piece for added protection
  • Lightweight, breathable FR performance fabric
  • Rib knit cuffs for a comfortable secure fit
  • Unique heathered color options
  • Increased comfort at neckline with tagless label printing and covered seams
  • Home laundry
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1506
Application:
Safety, Clothing
CSA Certified:
CSA Z462
Clothing Size:
L
Collection:
TECGEN® FR
Color Finish Name:
Navy
Material:
Knit Fabric
Product Type:
Shirt
Type:
NC541NNBLSLG
Weight:
0.65